LAP JOINT FLANGE,SZ 2 1/2 IN,WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAP JOINT FLANGE,SZ 2 1/2 IN,WELDED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPU2
  • Mfr. Model # 4WPU2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Product Details

Use with either a stub end or taft, which is butt welded to the pipe, with the flange loose behind it. Easy assembly and alignment. Ideal for use in frequently cleaned or inspected low-pressure systems.

Technical Specs

  • Number of Holes 4
  • Outside Dia. 7"
  • Item Lap Joint Flange
  • Temp. Range -60 To 450 Deg F
  • Standards ANSI B16.5, ASTM A182
  • Fittings Sub-Category Flanges
  • Max. Pressure 150 psi
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Lap Joint Flange
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Flange
  • Fitting Connection Type Welded
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list