Skip Content
LAP JOINT FLANGE,SZ 2 1/2 IN,WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAP JOINT FLANGE,SZ 2 1/2 IN,WELDED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPP9
  • Mfr. Model # 4WPP9
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.86 lbs

Product Details

Use with either a stub end or taft, which is butt welded to the pipe, with the flange loose behind it. Easy assembly and alignment. Ideal for use in frequently cleaned or inspected low-pressure systems.

Technical Specs

  • Number of Holes 4
  • Item Lap Joint Flange
  • Temp. Range -60 Degrees - 450 Degrees F
  • Outside Dia. 7"
  • Max. Pressure 150 psi
  • Fittings Sub-Category Flanges
  • Standards ANSI B16.5, ASTM A182
  • Specific Fitting Shape Lap Joint Flange
  • Pipe Fitting Material 304 Stainless Steel
  • Basic Fitting Shape Flange
  • Fitting Schedule/Class Class 150
  • Basic Fitting Material Metal
  • Fitting Connection Type Welded
  • Pipe Size - Pipe Fitting 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list