Skip Content
LANYRD S/A PRO HW 6FT 2LEG STDHK E6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYRD S/A PRO HW 6FT 2LEG STDHK E6

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1360187C
  • Mfr. Model # 1360187C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • For Use With Welder's Harness
  • Colour Black
  • Item Lanyard
  • Locking Anchorage Connection Hook Type Steel Locking Snap Hook with 3600 lb. Gate Strength
  • Locking Harness Connection Hook Type Steel Standard Snap Hook
  • Number of Legs 2
  • Weight Capacity 310 lbs.
  • Standards CSA
  • Hardware Material Steel
  • Visual Load Indicator Yes
  • Line Material Kevlar(R) Web
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 6 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List