LANYRD S/A PRO HW 6FT 2LEG RBHKS E6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYRD S/A PRO HW 6FT 2LEG RBHKS E6

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1360185C
  • Mfr. Model # 1360185C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Lanyard
  • Colour Black
  • For Use With Welder's Harness
  • Number of Legs 2
  • Weight Capacity 310 lbs.
  • Standards CSA
  • Hardware Material Steel
  • Line Material Kevlar(R) Web
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
  • Working Length 6 ft.
  • Anchorage Hook Gate Opening 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list