Skip Content
LANYRD EZ STOP S/A 2LEG 6FT STD HKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LANYRD EZ STOP S/A 2LEG 6FT STD HKS

CAN SLING/DBI CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1240406C
  • Mfr. Model # 1240406C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Yellow
  • For Use With Full-Body Harness and Anchor
  • Number of Legs 2
  • Weight Capacity 420 lbs.
  • Locking Anchorage Connection Hook Type Double Locking Snap Hooks
  • Standards CSA
  • Locking Harness Connection Hook Type Double Locking Snap Hooks
  • Hardware Material Plated Alloy Steel
  • Line Material Polyester
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 6 ft.
  • Extended Fall Length 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list