Skip Content
LANYARDTWINLEGSHOCKABS6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARDTWINLEGSHOCKABS6FT

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10047085
  • Mfr. Model # 10047085
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.91 lbs

Technical Specs

  • For Use With Mfr. No. 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
  • Includes Instruction Manual
  • Colour Red
  • Item Shock-Absorbing Lanyard
  • Locking Harness Connection Hook Type Snap
  • Locking Anchorage Connection Hook Type (3) Snap
  • Tensile Strength 6000 lb.
  • Hardware Material Steel
  • Weight Capacity 310 lb.
  • Standards CSA Z259.11
  • Number of Legs 2
  • Line Material Nylon
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Harness Hook Gate Opening 1"
  • Extended Fall Length 9-1/2 ft.
  • Anchorage Hook Gate Opening 1"
  • Working Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list