Skip Content
LANYARDDBLESA3LCSNAPWRKMNADJS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARDDBLESA3LCSNAPWRKMNADJS

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10073708
  • Mfr. Model # 10073708
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • For Use With Full-Body Harness
  • Colour Yellow
  • Includes -
  • Item Shock-Absorbing Lanyard
  • Locking Anchorage Connection Hook Type Rebar
  • Locking Harness Connection Hook Type Snap
  • Tensile Strength 6000 lbs.
  • Weight Capacity 310 lbs.
  • Number of Legs 2
  • Standards OSHA Requirements, ANSI A10.14-1991 and ANSI Z359.1-1992, Certified to CSA Z259.11-05 E4
  • Hardware Material Steel
  • Line Material Polyester
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
  • Strap Width 1"
  • Extended Fall Length 9 ft. 6"
  • Working Length 6 ft.
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list