LANYARD6FTTIEBACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD6FTTIEBACK

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10072472
  • Mfr. Model # 10072472
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.51 lbs

Technical Specs

  • Colour Yellow
  • For Use With Full-Body Harness
  • Includes -
  • Item Shock-Absorbing Lanyard
  • Number of Legs 1
  • Tensile Strength 6000 lbs.
  • Standards OSHA Requirements, ANSI A10.32 and CSA Certified
  • Weight Capacity 310 lbs.
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Hardware Material Steel
  • Line Material Polyester
  • Working Length 6 ft.
  • Anchorage Hook Gate Opening 3/4"
  • Extended Fall Length 9 ft. 6"
  • Max. Working Load 310 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list