LANYARD6FTSHOCKABSORBW/REBARHK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD6FTSHOCKABSORBW/REBARHK

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10023933
  • Mfr. Model # 10023933
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes Instruction Manual
  • Colour Red
  • For Use With Mfr. No. 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
  • Item Shock-Absorbing Lanyard
  • Number of Legs 1
  • Tensile Strength 6000 lb.
  • Weight Capacity 310 lb.
  • Standards ANSI A10.32, CSA Z259.11-05 e4
  • Line Material Nylon
  • Strap Width 2"
  • Visual Load Indicator Yes
  • Hardware Material Steel
  • Harness Hook Gate Opening 2-1/2"
  • Anchorage Hook Gate Opening 2-1/2"
  • Working Length 6 ft.
  • Extended Fall Length 9 ft. 6"
  • Max. Working Load 310 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list