LANYARD WORK POSITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD WORK POSITION

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZL52A003
  • Mfr. Model # L52A003
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2634
  • Shipping Weight 1.4 lbs

Product Details

Grillon Adjustable Work Position Lanyard. Mechanical adjustment system with pivoting cam. Sliding protection sheath protects the contact points of the rope from abrasion. CE EN 358. Grillon 2 meter lanyard with hook connector.

Technical Specs

  • Item Grillon Anchor
  • Length 3 m
  • Colour Gold/White
  • Material Aluminium, Steel, Nylon
  • Size 3 m
  • Includes Lanyard, Sheath, Grillon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list