Skip Content
LANYARD TOOL WRIST L/XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD TOOL WRIST L/XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO3115LGE/XL
  • Mfr. Model # 3115LGE/XL
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 216
  • Shipping Weight 0.2 lbs

Product Details

Polyester webbing cuff secures to wrist. Ribbed pull cord. Adjustable barrel lock for tool attachment. Maximum safe working capacity: 2 lbs. (0.9 kg). Tether length 7.5"/19 cm. Wrist measurement: 7" (18 cm) - 8-1/2" (22 cm). Black.

Technical Specs

  • Item Wrist Tool Lanyard - Large/X-Large
  • Colour Black
  • Max. Working Load 2 lbs.
  • Length 7-1/2"
  • Line Material Nylon Tubular Elastic