Skip Content
LANYARD TOOL TWIN LEG TRIPLE CRIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD TOOL TWIN LEG TRIPLE CRIB

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1150917
  • Mfr. Model # 1150917
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Blue
  • Item Tool Lanyard
  • Includes (3) Carabiners
  • Length 34 - 50"
  • Hardware Choking Cord
  • Hardware Material Stainless Steel
  • Line Material Nylon
  • Max. Working Load 30 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list