Skip Content
LANYARD TOOL SINGLE CARA XTD LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD TOOL SINGLE CARA XTD LM

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO3102EXT-LIME
  • Mfr. Model # 3102EXT-LIME
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 372
  • Shipping Weight 0.3 lbs

Product Details

Tethers tools to help worker prevent injury, damage and lost productivity from dropped tools. Compatible with #3103 lanyard loop.

Technical Specs

  • Length 42 - 54"
  • Colour Lime
  • Hardware Single Karabiner
  • Item Squids(R) 3102 Detachable Single Karabiner
  • Hardware Material Aluminium
  • Line Material Tubular Nylon Webbing
  • Max. Working Load 5 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list