Skip Content
Discontinued with Replacement
LANYARD TOOL DOUBLE CARIBINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANYARD TOOL DOUBLE CARIBINER

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1150915
  • Mfr. Model # 1150915
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs
Suggested Replacement Product
TOOL LANYARD BUNGEE 10LB 32IN

Price: NA

Technical Specs

  • Colour Gray
  • Includes (2) Carabiners
  • Item Tool Lanyard
  • Length 34 - 50"
  • Hardware Choking Cord
  • Hardware Material Stainless Steel
  • Line Material Nylon
  • Max. Working Load 15 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list