Skip Content
LANYARD TOOL DOUBLE CARIBINER LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD TOOL DOUBLE CARIBINER LGE

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1150916
  • Mfr. Model # 1150916
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour Blue
  • Includes (2) Carabiners
  • Item Tool Lanyard
  • Line Material Nylon
  • Hardware Choking Cord
  • Length 34 - 50"
  • Hardware Material Stainless Steel
  • Max. Working Load 30 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list