Skip Content
LANYARD TOOL 30IN-44IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD TOOL 30IN-44IN

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNY1020
  • Mfr. Model # 1020
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 216
  • Shipping Weight 0.22 lbs

Product Details

Tool lanyard. High visibility 1/2 inch webbing with internal shock cord. 10 inch webbing loop with dual-channel lock for secure tool attachment. Cinch or carabiner belt attachment. Handy tool hanger loop.

Technical Specs

  • Item Tool Lanyard
  • Length 31 - 44"
  • Max. Working Load 6 lbs.
  • Hardware Cinch or Karabiner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list