LANYARD STD 3/8IN FLAT BRAID BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD STD 3/8IN FLAT BRAID BLACK

IDENTICAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDMBL34S-BLK
  • Mfr. Model # BL34S-BLK
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 2233
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item 3/8" Breakaway Lanyard with Swivel Hook
  • Length 36"
  • Material Polyester
  • Package Quantity 100

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list