Skip Content
LANYARD SS STEEL TWIN LEG 36C CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD SS STEEL TWIN LEG 36C CSA

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10155981
  • Mfr. Model # 10155981
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Yellow
  • Locking Anchorage Connection Hook Type (2) Stainless Steel Locking Snap Hooks (3,600 lbs. Gate Strength)
  • For Use With MSA Harnesses
  • Item Web Lanyard
  • Locking Harness Connection Hook Type Stainless Steel Locking Snap Hook (3,600 lbs. Gate Strength)
  • Number of Legs 2
  • Hardware Material Stainless Steel
  • Standards CSA Z259.2.2
  • Line Material Nylon
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 53/64"
  • Anchorage Hook Gate Opening 51/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list