LANYARD SHOCK ABSORBING 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD SHOCK ABSORBING 6FT

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10072474
  • Mfr. Model # 10072474
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2613
  • Shipping Weight 2.25 lbs

Product Details

Workman(TM) energy-absorbing lanyard, single leg with locking snap hooks.

Technical Specs

  • For Use With Full-Body Harness
  • Item Shock-Absorbing Lanyard
  • Tensile Strength 6000 lbs.
  • Standards OSHA Requirements, ANSI A10.32 and CSA Certified
  • Weight Capacity 310 lbs.
  • Hardware Material Alloy Steel
  • Number of Legs 1
  • Visual Load Indicator Yes
  • Line Material Polyester
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 6 ft.
  • Extended Fall Length 9 ft. 6"
  • Colour Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list