Skip Content
Discontinued with Replacement
LANYARD SHOCK ABSORBING 6FT TYPE E4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LANYARD SHOCK ABSORBING 6FT TYPE E4

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRFPL6E4
  • Mfr. Model # FPL6E4
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.48 lbs
Suggested Replacement Product
LANYARD WEB C/W SHOCK 6FT

Your Price: NA

Product Details

E4 lanyards are designed for a maximum worker mass of 254 lbs. (115 kg). E6 lanyards are designed for a worker mass of 200 lbs./90 kg to 386 lbs./175 kg providing heavier workers or those carrying a lot of tools added safety.

Technical Specs

  • Item E4 Lanyard, 6'

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list