LANYARD SHK ABSRBNG 6IN STRN SFSTP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LANYARD SHK ABSRBNG 6IN STRN SFSTP

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT3520ES
  • Mfr. Model # 3520ES
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.56 lbs

Product Details

Developed specifically for welders, the Saturn Lanyard features webbing covered with Dupont(R) NOMEX(R) to resist damage from splatter and char temperatures up to 700 degrees F.

Technical Specs

  • For Use With Personal Fall Arrest System
  • Colour Red
  • Item Energy Absorbing Lanyard
  • Number of Legs 2
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards ANSI Z359.1-07, CSA Z259.11-05 E4
  • Hardware Material Forged Steel
  • Strap Width 1"
  • Visual Load Indicator Yes
  • Line Material Nomex(R)/Polyester
  • Anchorage Hook Gate Opening 21 mm
  • Harness Hook Gate Opening 21 mm
  • Extended Fall Length 6 ft.
  • Working Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list