LANYARD SHK ABSRBNG 6IN STRN SFSTP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LANYARD SHK ABSRBNG 6IN STRN SFSTP

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT3520
  • Mfr. Model # 3520
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Developed specifically for welders, the Saturn Lanyard features webbing covered with Dupont(R) NOMEX(R) to resist damage from splatter and char temperatures up to 700 degrees F.

Technical Specs

  • Includes Clip
  • Depth 2-5/8"
  • Item Chemical Dosimeter Badge
  • Height 2-1/4"
  • Temp. Range 20 to 130 Degrees F
  • Width 2-5/8"
  • Threshold Level Dependent on Compound Monitoring
  • Detects Organic Vapor
  • Max. Sampling Time 8 hr.
  • Prepaid Analysis Included No
  • Sampling Method Passive, Two Stage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list