Skip Content
LANYARD SELF-RETRACT 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LANYARD SELF-RETRACT 30FT

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10053558
  • Mfr. Model # 10053558
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2618
  • Shipping Weight 12.8 lbs

Product Details

With its solid design and fast-acting brake mechanism, you can be confident that the Aptura LT12 and the Aptura LT30 SRL will be there for you when you need it most.

Technical Specs

  • Item Self-Retracting Lanyard
  • Housing Material Thermoplastic
  • Length 30 ft.
  • Visual Load Indicator Yes
  • Standards ANSI Z359.1-2007, A10.32-2004, OSHA 29 CFR 1910.66, 1926.502, CAN: CSA Z259.2.2, Europe: EN360:2002

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list