!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LANYARD SEF-RECTR POLY 3/4IN-3M

LANYARD SEF-RECTR POLY 3/4IN-3M

NORTH

LANYARD SEF-RECTR POLY 3/4IN-3M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LANYARD SEF-RECTR POLY 3/4IN-3M

LANYARD SEF-RECTR POLY 3/4IN-3M

NORTH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONFP1/303W
  • Mfr. Model # FP1/303W
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Product Details

Duralite III, serviceable, load indicator, anchor swivel, centrifugal breaking system, self retracting lifeline, 12 foot, fall arrest-CSA type 2.

Technical Specs

  • Item Self Retracting Lifeline
  • Weight Capacity 310 lbs.
  • Colour Black/Yellow
  • Number of Legs 1
  • Standards CSA Z259.2.2, ANSI Z359.1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list