Skip Content
LANYARD SEAT BELT SELF RETRACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD SEAT BELT SELF RETRACTING

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP0102W
  • Mfr. Model # FP0102W
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.82 lbs

Technical Specs

  • Colour Black
  • For Use With Harness
  • Item Self-Retracting Lifeline
  • Length 8 ft.
  • Locking Harness Connection Hook Type Squeeze Activated
  • Locking Anchorage Connection Hook Type Twist Lock/Triple Lock
  • Weight Capacity 310 lbs.
  • Standards CSA
  • Hardware Material Allow Steel
  • Line Material Webbing
  • Visual Load Indicator No
  • Cable Dia. 2"
  • Anchorage Hook Gate Opening 0.49"
  • Harness Hook Gate Opening 0.83"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list