Skip Content
LANYARD S/A PRO HW 6FT 2LEG STD HKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD S/A PRO HW 6FT 2LEG STD HKS

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1340187C
  • Mfr. Model # 1340187C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • For Use With Welder's Harness
  • Colour Black
  • Locking Anchorage Connection Hook Type Steel Locking Snap Hook with 3600 lb. Gate Strength
  • Item Lanyard
  • Locking Harness Connection Hook Type Steel Standard Snap Hook
  • Number of Legs 2
  • Standards CSA
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Visual Load Indicator Yes
  • Line Material Kevlar(R) Web
  • Working Length 6 ft.
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Tensile Strength 3600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list