Skip Content
LANYARD S/A PRO HW 4FT REBAR HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD S/A PRO HW 4FT REBAR HOOK

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1340132C
  • Mfr. Model # 1340132C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2602
  • Shipping Weight 2.3 lbs

Technical Specs

  • For Use With Welder's Harness
  • Locking Harness Connection Hook Type Steel Standard Snap Hook
  • Colour Black
  • Item Lanyard
  • Locking Anchorage Connection Hook Type Steel Locking Rebar Hook
  • Weight Capacity 310 lbs.
  • Number of Legs 1
  • Standards CSA
  • Hardware Material Steel
  • Line Material Kevlar(R) Web
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
  • Working Length 4 ft.
  • Anchorage Hook Gate Opening 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list