Skip Content
Discontinued with Replacement
LANYARD S/A F2 WB 100 6 9502116ENDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANYARD S/A F2 WB 100 6 9502116ENDS

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1245176
  • Mfr. Model # 1245176
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.47 lbs
Suggested Replacement Product
LANYARD S/A F2 WB 100 6 9502116ENDS

Price: NA

Technical Specs

  • Colour Yellow
  • Locking Anchorage Connection Hook Type (2) Snap
  • Item Shock-Absorbing Lanyard
  • For Use With Full Body Harness and Anchor
  • Number of Legs 2
  • Locking Harness Connection Hook Type Snap
  • Tensile Strength 9,800 lbs.
  • Weight Capacity 420 lbs.
  • Standards ANSI, OSHA
  • Hardware Material Alloy Steel
  • Line Material Polyester
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list