Skip Content
LANYARD S/A EZSTOP1.7FT 1STD 1DRING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD S/A EZSTOP1.7FT 1STD 1DRING

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1246177C
  • Mfr. Model # 1246177C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2603
  • Shipping Weight 1.59 lbs

Technical Specs

  • Item EZ-Stop Laynards-E4 Laynards
  • Tensile Strength 1300 lbs.
  • Locking Harness Connection Hook Type Standard Hook
  • Locking Anchorage Connection Hook Type D-Ring
  • Hardware Material Polyester Web with Repel(TM)
  • Working Length 1-3/4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list