Skip Content
LANYARD S/A EZSTOP TB 6FT STD HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD S/A EZSTOP TB 6FT STD HOOKS

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1246085C
  • Mfr. Model # 1246085C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2603
  • Shipping Weight 3.7 lbs

Technical Specs

  • Locking Anchorage Connection Hook Type D-Ring
  • Item EZ-Stop Laynards-E4 Laynards
  • Working Length 6 ft.
  • Tensile Strength 1300 lbs.
  • Hardware Material Polyester Web with Repel(TM)
  • Locking Harness Connection Hook Type Standard Hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list