Skip Content
Discontinued with Replacement
LANYARD S/A EZSTOP CABLE 6FT STD HK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANYARD S/A EZSTOP CABLE 6FT STD HK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1240706
  • Mfr. Model # 1240706
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.61 lbs
Suggested Replacement Product
LANYARD S/A EZSTOP CABLE 6FT STD HK

Price: NA

Technical Specs

  • Colour Silver
  • Item Shock-Absorbing Lanyard
  • For Use With Harness, Anchor
  • Locking Anchorage Connection Hook Type Rebar
  • Locking Harness Connection Hook Type Snap
  • Tensile Strength 5600 lbs.
  • Number of Legs 1
  • Standards ANSI, OSHA
  • Weight Capacity 310 lbs.
  • Hardware Material Alloy Steel
  • Line Material Vinyl, Steel
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Visual Load Indicator Yes
  • Cable Dia. 7/32"
  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list