Skip Content
LANYARD S/A EZSTOP 6FT STD HOOKS E6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD S/A EZSTOP 6FT STD HOOKS E6

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1246105C
  • Mfr. Model # 1246105C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2603
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item EZ-Stop Laynards- E6 Laynards
  • Locking Anchorage Connection Hook Type D-Ring
  • Locking Harness Connection Hook Type Standard Hook
  • Tensile Strength 3600 lbs.
  • Working Length 6 ft.
  • Hardware Material Polyester Web with Repel(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list