LANYARD ROPE ADJ PSTN 8 STEEL CARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD ROPE ADJ PSTN 8 STEEL CARB

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1234081
  • Mfr. Model # 1234081
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2635
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Yellow
  • For Use With Full Body Harness or Belt
  • Item Positioning Lanyard
  • Length 8 ft.
  • Locking Anchorage Connection Hook Type (2) 5K Snap
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Locking Harness Connection Hook Type Alloy Steel
  • Tensile Strength 10,000 lbs.
  • Line Material Static Kernmantle
  • Standards CSA, OSHA
  • Hardware Material Steel
  • Cable Dia. 1/2"
  • Harness Hook Gate Opening 11/16"
  • Anchorage Hook Gate Opening 15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list