LANYARD ROPE ADJ PSTN 8 ALUM CARAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD ROPE ADJ PSTN 8 ALUM CARAB

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1234080
  • Mfr. Model # 1234080
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Positioning Lanyard
  • For Use With Full Body Harness or Belt
  • Colour Yellow
  • Length 8 ft.
  • Locking Anchorage Connection Hook Type 5K Carabiner
  • Locking Harness Connection Hook Type Aluminum Carabiner
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Standards CSA, OSHA
  • Hardware Material Aluminum
  • Line Material Static Kernmantle
  • Tensile Strength 10,000 lbs.
  • Cable Dia. 1/2"
  • Anchorage Hook Gate Opening 3/4"
  • Harness Hook Gate Opening 3/4"
  • Strap Width 1/2"
  • Visual Load Indicator Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list