Skip Content
LANYARD PRO S/A CABLE 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD PRO S/A CABLE 6FT

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1340401C
  • Mfr. Model # 1340401C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2602
  • Shipping Weight 5.5 lbs

Product Details

Pro(TM) shock absorbing lanyards. Six foot pack style lanyard combines quality, performance and value. A clear cover over the shock pack aids in inspection. CSA approved

Technical Specs

  • Item Pro(Tm) Shock Absorbing Lanyards
  • Tensile Strength 3600 lbs.
  • Standards CSA
  • Working Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list