LANYARD NONMTLLIC CLIPS 36 ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD NONMTLLIC CLIPS 36 ORG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-SNPS36ORPL
  • Mfr. Model # T-SNPS36ORPL
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 217
  • Shipping Weight 0.87 lbs

Technical Specs

  • Item Tool Lanyards - Non-Metallic Clip
  • Colour Orange
  • Length 36"
  • Hardware Tool Lanyard with Non-Metallic Clips - EZ Clean, Plastic Snap Hook Clip
  • Hardware Material Plastic
  • Max. Working Load 1 lb.
  • Includes (1) Tool Lanyard with Non-Metallic Clip
  • Line Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list