Skip Content
LANYARD NONMTLLIC CLIPS 24 ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD NONMTLLIC CLIPS 24 ORG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-SNPS24ORPL
  • Mfr. Model # T-SNPS24ORPL
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 217
  • Shipping Weight 0.84 lbs

Technical Specs

  • Colour Orange
  • Length 24"
  • Item Tool Lanyards - Non-Metallic Clip
  • Hardware Tool Lanyard with Non-Metallic Clips - EZ Clean, Plastic Snap Hook Clip
  • Hardware Material Plastic
  • Max. Working Load 1.5 lbs.
  • Includes (1) Tool Lanyard with Non-Metallic Clip
  • Line Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list