Skip Content
LANYARD MTL CLIPS 36 ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD MTL CLIPS 36 ORG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-SNPS36OR
  • Mfr. Model # T-SNPS36OR
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 217
  • Shipping Weight 2.67 lbs

Technical Specs

  • Item Tool Lanyards - Metallic
  • Colour Orange
  • Length 36"
  • Max. Working Load 8 lbs.
  • Hardware Tool Lanyard with Metal Clips - EZ Clean, Quick and Easy Trigger Snap Hook or Positive Control Screw Gate
  • Hardware Material Metal
  • Includes (1) Tool Lanyard with with Metal Clips
  • Line Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list