LANYARD MTL CLIPS 24 ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD MTL CLIPS 24 ORG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-SNPS24OR
  • Mfr. Model # T-SNPS24OR
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 217
  • Shipping Weight 2.45 lbs

Technical Specs

  • Item Tool Lanyards - Metallic
  • Colour Orange
  • Hardware Tool Lanyard with Metal Clips - EZ Clean, Quick and Easy Trigger Snap Hook or Positive Control Screw Gate
  • Length 24"
  • Hardware Material Metal
  • Max. Working Load 10 lbs.
  • Includes (1) Tool Lanyard with with Metal Clips
  • Line Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list