LANYARD LEG MOD KEV/NMX 6 STD HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD LEG MOD KEV/NMX 6 STD HOOK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1246044C
  • Mfr. Model # 1246044C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2603
  • Shipping Weight 1.2 lbs

Technical Specs

  • For Use With Modular Lanyard Leg
  • Colour Yellow
  • Number of Legs 1
  • Item EZ-Stop Modular Shock Absorbing Laynards
  • Tensile Strength 5000 lbs.
  • Weight Capacity 420 lbs.
  • Standards CSA
  • Hardware Material Steel
  • Line Material Kevlar and Nomex
  • Visual Load Indicator No
  • Strap Width 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list