Skip Content
LANYARD JANE 150CM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD JANE 150CM

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZL50150
  • Mfr. Model # L50150
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 2635
  • Shipping Weight 1.0 lbs

Product Details

Jane non-adjustable dynamic rope lanyard. Can be combined with an ABSORBICA energy absorber to set up an energy-absorbing lanyard of less than two meters. Sewn ends protected by plastic sheath to hold the connector in place and protect the terminations from abrasion. Certification: CE EN 354.

Technical Specs

  • Item Jane Lanyard
  • Colour Black
  • For Use With n/a
  • Includes n/a
  • Tensile Strength 22 kN
  • Locking Harness Connection Hook Type n/a
  • Weight Capacity N/A
  • Standards CE EN 354, EAC
  • Visual Load Indicator No
  • Line Material Nylon
  • Hardware Material none
  • Strap Width 11.5 mm
  • Cable Dia. n/a
  • Harness Hook Gate Opening n/a

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list