Skip Content
LANYARD HAND PULL AIR VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD HAND PULL AIR VALVE

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHX1
  • Mfr. Model # 3FHX1
  • UNSPSC # 25172110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • For Use On 3FHV7, 3FHV8, And 3FHV8
  • Finish Black
  • Includes 24" Pull Chain, 1/4" O.D. Brass Fittings, and Mounting Screws
  • Item Lanyard Hand Manual Pull Air Valve
  • Height (In.) 1
  • Material Plastic
  • Length (In.) 3
  • Width (In.) 1-3/4
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list