Skip Content
Discontinued with Replacement
LANYARD FIRST SA 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANYARD FIRST SA 6FT

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBIAE57610C
  • Mfr. Model # AE57610C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs
Suggested Replacement Product
LANYARD 6FT WITH SNAP HOOKS

Price: NA

Product Details

Economy products is the 3-point first line harness made of 100% polyester construction, offers a sliding dorsal D-ring, adjustable chuckle leg, and chest closures. Made in Canada and meets or exceeds CSA, ANSI and OSHA standards.

Technical Specs

  • Item Shock Absorbing Lanyard, 6 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list