Skip Content
LANYARD EZSTOP SA 2LEG6FT REBAR HKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD EZSTOP SA 2LEG6FT REBAR HKS

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1246021C
  • Mfr. Model # 1246021C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2601
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Yellow
  • For Use With Full Body Harness
  • Item Twin-Leg Shock Absorbing Lanyard
  • Locking Anchorage Connection Hook Type (2) Aluminum Locking Rebar Hooks (3,600 lbs. Gate Strength)
  • Locking Harness Connection Hook Type Aluminum Snap Hook (3,600 lbs. Gate Strength)
  • Number of Legs 2
  • Weight Capacity 100 - 254 lbs. (E4)
  • Tensile Strength 5,000 lbs.
  • Standards CSA
  • Hardware Material Aluminum
  • Line Material Polyester Web
  • Harness Hook Gate Opening 1"
  • Visual Load Indicator Yes
  • Strap Width 3/4"
  • Anchorage Hook Gate Opening 2-1/2"
  • Working Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list