Skip Content
LANYARD EZ STP TIEBACK DBL LEG 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD EZ STP TIEBACK DBL LEG 6FT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1221206C
  • Mfr. Model # 1221206C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

EZ Stop(R) II shock absorbing lanyards are designed for versatility and are available in many variations including this tie-back model that eliminates the need for a separate anchorage connector. Floating D-ring provides adjustable tie-back point so lanya

Technical Specs

  • Item Ez-Stop II Laynards -Tie Back and Shock Absorbing Laynards
  • Includes Tie-Back Model
  • Hardware Material Polyester
  • Locking Harness Connection Hook Type Standard Hook
  • Locking Anchorage Connection Hook Type D-Ring
  • Standards CSA
  • Working Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list