LANYARD EZ STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD EZ STOP

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1240077C
  • Mfr. Model # 1240077C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2601
  • Shipping Weight 3.11 lbs

Product Details

EZ Stop(R) II Shock Absorbers can be affixed to a variety of lanyard materials. Significantly reduce impact forces created in a fall arrest situation to below 900 lbs. Features a soft cover design with proven shock absorber technology and CSA certified.

Technical Specs

  • Number of Legs 1
  • Tensile Strength 3600 lbs.
  • Hardware Material Polyester 1" Web
  • Working Length 6 ft.
  • Item EZ-Stop II Laynards -E4 Laynards
  • Standards CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list