Skip Content
LANYARD EZ STOP S/A 6FT STD HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LANYARD EZ STOP S/A 6FT STD HOOKS

CAN SLING/DBI CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1240006C
  • Mfr. Model # 1240006C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2601
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Yellow
  • For Use With Full-Body Harness and Anchor
  • Locking Harness Connection Hook Type Double Locking Snap Hooks
  • Locking Anchorage Connection Hook Type Double Locking Snap Hooks
  • Number of Legs 1
  • Weight Capacity 420 lbs.
  • Standards CSA
  • Hardware Material Plated Alloy Steel
  • Line Material Polyester
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Visual Load Indicator Yes
  • Extended Fall Length 4 ft.
  • Working Length 6 ft.
  • Anchorage Hook Gate Opening 3/4"
  • Includes Gate with Heavy Duty Webbing
  • Item Wrapbax(TM) 2 Tie-Back Shock Absorbing Laynard
  • Tensile Strength 5000 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List