Skip Content
Discontinued with Replacement
LANYARD EZ STOP II 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANYARD EZ STOP II 6FT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1241206
  • Mfr. Model # 1241206
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs
Suggested Replacement Product
LANYARD EZSTOP TIE B 2LEG 6FT

Price: NA

Technical Specs

  • Colour Yellow
  • Includes Floating D-Ring
  • For Use With Harness, Anchor
  • Item Shock-Absorbing Lanyard
  • Locking Harness Connection Hook Type Snap
  • Locking Anchorage Connection Hook Type (2) Snap
  • Number of Legs 2
  • Tensile Strength 8,800 lbs.
  • Visual Load Indicator Yes
  • Hardware Material Steel
  • Line Material Polyester
  • Standards ANSI, OSHA
  • Strap Width 1"
  • Weight Capacity 310 lbs.
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list