Skip Content
LANYARD EZ S2 S/A SAFLOKMAX TWIN 6F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LANYARD EZ S2 S/A SAFLOKMAX TWIN 6F

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1240477C
  • Mfr. Model # 1240477C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

EZ Stop(R) II shock absorbing lanyards are designed for versatility and are available in many variations including this tie-back model that eliminates the need for a separate anchorage connector. Floating D-ring provides adjustable tie-back point so lanya

Technical Specs

  • Item Ez-Stop II Laynards -Tie Back and Shock Absorbing Laynards
  • Locking Anchorage Connection Hook Type D-Ring
  • Includes Tie-Back Model
  • Locking Harness Connection Hook Type Saflok Max 3"
  • Standards CSA
  • Working Length 6 ft.
  • Hardware Material Polyester 1" Web

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list