Skip Content
LANYARD ENERGY ABSORBING 6 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD ENERGY ABSORBING 6 FT

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1340220C
  • Mfr. Model # 1340220C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2602
  • Shipping Weight 2.5 lbs

Product Details

Combination shock absorbing element contained in a strong tube lanyard reduces forces of a fall to less than 900 lbs. every time. Equipped with an impact indicator this lanyard is CSA certified.

Technical Specs

  • Item Pro(Tm) Energy Absorbing Lanyards
  • Tensile Strength 3600 lbs.
  • Standards CSA
  • Working Length 6 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list